Pendleton One Handle Lever Floor Mount Filler in Chrome (Trim Only)

Part #SHPTFS2000GCP  |  Item #7504436  |  Manufacturer Part #448453

$ 879.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Hand shower features three spray functions.
  • Hand shower flow rate: 1.8 gpm.
  • Includes rough-in valve needed for installation.
  • Underfloor access is required for proper installation. Installation on an existing concrete slab will require cutting and concrete removal.
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.3, ASME A112.18.1-2018]

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B125.1, CSA B125.1-18]

Collection: Pendleton

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Height: 40-1/2 in

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Hose Length: 58 in

IAPMO Listed: Yes

Length: 12-7/16 in

MA Approved: Yes

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Function: Multi

Spout Height: 39 in

Spout Reach: 9-1/4 in

Spout Type: Fixed

Spray Type: [Full, Massage, Massaging Spray]

Trim Only: Yes

Tub Spout Flow Rate: 8 gpm

Tub Spout Reach: 9-1/4 in

Tub Spout Type: Diverter

UL Listed: No

WaterSense Labeled: Yes

Width: 12-1/4 in