Round Open Towel Ring in Oil Rubbed Bronze
Pendleton Round Open Towel Ring in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
Specifications
- ADA Compliant:
- No
- Collection:
- Pendleton
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3 in
- Diameter:
- 6-1/4 in
- Installation Type:
- Wall Mount
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 3 in
- Ring Type:
- Open
- Shape:
- Round