Signature Hardware

Piermont Single Function Rainfall Showerhead in Polished Chrome

Part #SH419830  |  Manufacturer Part #SH419830

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Piermont

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 10 in

Faucet Connection: FIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Ceiling Mount

GSA Approved: No

Hardware Included: No

Height: 3 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No