Signature Hardware

Piermont Single Function Rainfall Showerhead in Polished Chrome

Part #SH420613  |  Manufacturer Part #SH420613

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Piermont

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 12 in

Faucet Connection: MIPS

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

GSA Approved: No

Height: 3-3/4 in

IAPMO Listed: No

NSF Certified: No

Origin: Global

Shape: Round

Shower Arm Reach: 12 in

Showerhead Function: Single

Spray Type: Rainfall

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No