Pig 4-1/4 in. Brass Door Knocker in Antique Pewter

Part #SH282455  |  Item #7741962  |  Manufacturer Part #SH282455

Color/Finish:
Antique Pewter

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Pig

Color Finish: Antique Pewter

Color Finish Category: Pewter Tones

Depth: 2-3/4 in

Door Hardware Type: Door Knocker

Height: 5-1/2 in

Installation Type: Door Mount

Material: Brass

Size: 4-1/4 in x 5-1/2 in

Width: 4-1/4 in