Signature Hardware
Pig 4-1/4 in. Brass Door Knocker in Matte Brass
Part #SH282454 | Item #7741961 | Manufacturer Part #282454
Product Details
Documents
Specifications
Collection: Pig
Color Finish: Matte Brass
Color Finish Category: Brass Tones
Depth: 2-3/4 in
Door Hardware Type: Door Knocker
Height: 5-1/2 in
Installation Type: Door Mount
Material: Brass
Size: 4-1/4 in x 5-1/2 in
Width: 4-1/4 in