B2B Hidden;B2C Hidden
This product has been replaced by
Manufacturer Part #476124
Pinecrest B2B Hidden;B2C Hidden
-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Signature Hardware SIMPLE SELECT P/BAL VALVE TRIM LH *GREYF PN
Part #SHPC8040LHPN
- Dual functionality allows for one or both shower features to run at a time
- Pressure balance valve with integral stops
- Matches perfectly with any piece in the Pinecrest collection
- Brass constructed valve
- Adjustable temperature limit stop
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Escutcheon Height:
- 7-1/8 in
- Escutcheon Width:
- 7-1/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- Yes
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Two Handle
- Origin:
- Global
- Pressure - High:
- 80
- Product Type:
- Shower Trim and Valve
- Shape:
- Square
- Style:
- Glam
- Trim Only:
- Yes
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- Weight:
- 6 lb