Pinecrest 30 in. Towel Bar in Polished Chrome

Part #SHPC30TBCP  |  Item #7781164  |  Manufacturer Part #446116

$ 119.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.
  • 30" bar measures 32-1/8" L overall

Specifications

ADA Compliant: No

Adjustable: No

Application: [Commercial, Residential]

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Pinecrest

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-1/8 in

Hardware Included: Yes

Height: 2-1/4 in

Installation Type: Wall Mount

Length: 32-1/8 in

MA Approved: No

Material: Metal

Number of Bars: 1

Origin: Global

Overall Width: 32-13/100 in

Product Type: Towel Bar

Projection: 3-1/8 in

Shape: Square

Style: Glam

WaterSense Labeled: No

Weight: 2.24