30 in. Towel Bar in Polished Nickel

You last purchased this on
 
Signature Hardware

Pinecrest 30 in. Towel Bar in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest 30 in. Towel Bar in Polished Nickel

  • Fast #
  • Part #SHPC30TBPN
  • Item #7781153
  • Manufacturer Part #446117
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 30" bar measures 32-1/8" L overall
  • Matches perfectly with any piece in the Pinecrest Collection.
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Commercial, Residential
Base Plate Height:
2-1/4 in
Base Plate Width:
2-1/4 in
Collection:
Pinecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-1/8 in
Hardware Included:
Yes
Height:
2-1/4 in
Installation Type:
Wall Mount
Length:
32-1/8 in
MA Approved -:
No
Material:
Metal
Number of Bars:
1
Origin:
Global
Overall Width:
32-13/100 in
Product Type:
Towel Bar
Projection:
3-1/8 in
Shape:
Square
Style:
Glam
WaterSense Labeled:
No
Weight:
3.5 lb