Signature Hardware

Pinecrest DIV TUB SPT CP

Part #SHTS88CP  |  Manufacturer Part #SHTS88CP

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Adjustable: Yes

Application: [Commercial, Residential]

Brand Model Compatibility: Pinecrest 948014 Tub and Shower Set

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Pinecrest

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 8 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Part Type: Tub Spout

GSA Approved: No

Green: [Yes, WaterSense]

Hardware Included: Yes

Height: 3-1/16 in

High Pressure: 80

IAPMO Listed: No

Installation Type: Wall Mount

Length: 8 in

NSF Certified: No

Origin: Global

Product Type: Tub Spout

Shape: Square

Spout Reach: 7-1/16 in

Style: Glam

Trim Only: Yes

Type: Simple

UL Listed: No

WaterSense Labeled: Yes

Weight: 1-7/25

Width: 3-1/16 in