Tub Spout in Polished Nickel
Pinecrest Tub Spout in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Adjustable:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Signature Hardware
- Fits Model:
- Pinecrest 948014
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hardware Included:
- Yes
- Height:
- 3-1/16 in
- IAPMO Listed -:
- No
- Length:
- 8 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Pressure - High:
- 80
- Shape:
- Square
- Spout Reach:
- 7-1/16 in
- Style:
- Glam
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1-7/25 lb
- Width:
- 3-1/16 in