Lever Handle Volume Control Valve in Polished Chrome
Pinecrest Lever Handle Volume Control Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
- Made of solid brass.
- NOTE: This product does not include the escutcheon, please add SHPC9007LHCP separately to complete the trim kit
- Pairs with Pinecrest Volume Control Valve Trim
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1 2018
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 6-11/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 6-11/16 in