Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel

You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel

  • Fast #
  • Part #SHK446534
  • Item #8489531
  • Manufacturer Part #SH446534
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016 Type P
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Pinecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Global
Shower Arm Reach:
12 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Single
Spray Type:
Rainfall
Style:
Traditional
Trim Only:
No
Tub Spout Reach:
7-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing, Transfer & Diverter
WaterSense Labeled:
No
Weight:
9.14 lb