No Handle Thermostatic Valve Trim in Polished Nickel
Pinecrest No Handle Thermostatic Valve Trim in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Valve trim only - requires coordination with shower and/or tub outlet trims
- Operated with thermostatic valve
- NOTE: This product does not include the handle, choose between a cross handle (SHPCTSTCRSPN) or a lever handle (SHPCTSTLEVPN) to complete the trim kit
- Rough-in valve sold separately
- Thermostatic technology keeps shower temperature ± 1 degree Celsius.
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1 2018
- ASSE Standards:
- ASSE 1016 Type P
- Application:
- Residential
- CSA Certified:
- CSA B125.1 2018
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Thermostatic Valve Trim
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- No Handle
- Origin:
- Global
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- cUPC Certified:
- Yes