Three Handle Single Function Shower System in Polished Nickel

You last purchased this on
 
Signature Hardware

Pinecrest Three Handle Single Function Shower System in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Pinecrest Three Handle Single Function Shower System in Polished Nickel

  • Fast #
  • Part #SHK453971
  • Item #8734116
  • Manufacturer Part #453971
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six total settings allow for shared water flow between outlets, giving you the ability to use two functions at once.
  • Single function shower heads (full spray) with easy-clean silicone nozzles.
  • Metal handles.
  • Diverter trim dimensions: 4-3/8" L x 4-3/8" W x 3-5/8" D.
  • Hand shower dimensions: 9-3/4" L x 3-5/8" W x 2-3/4" D.
  • Pressure balance trim dimensions: 6-11/16" L x 6-11/16" W x 4" D.
  • 60" - 72" stretchable metal shower hose
  • 5 function hand shower (full spray, massage spray, aerated spray full & massage spray and full & aerated).
  • Optional diverter valve features a ceramic disc cartridge and brass valve body. An available Single-Function Diverter Valve Cartridge restricts water flow to one outlet at a time.
  • Optional Pressure balance valve features a one-piece cartridge design for ease of maintenance, back-to-back capability, a ceramic disc cartridge, cast bronze valve body, adjustable temperature limit stop, a quick remove plaster guard, easy mounting brackets and integral stops.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Pinecrest
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Diameter:
8 in
Escutcheon Height:
4-3/8 in
Escutcheon Width:
4-3/8 in
Faucet Connection:
IPS, NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.8 gpm
Handle Material:
Metal
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Pressure - High:
80
Shower Arm Reach:
12 in
Showerhead Flow Rate:
2.8 gpm
Showerhead Function:
Single
Size:
4-3/8 in;6-11/16 in
Slide Bar Height:
27 in
Spray Type:
Rain
Trim Only:
Yes
UL Listed:
No
WaterSense Labeled:
Yes