Towel Holder in Polished Chrome
Pinecrest Towel Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/4 in
- Base Plate Width:
- 2-1/4 in
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-1/4 in
- Hardware Included:
- Yes
- Height:
- 4-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 23-5/8 in
- MA Approved -:
- No
- Material:
- Metal
- Number of Bars:
- 1
- Origin:
- Global
- Overall Width:
- 23-5/8 in
- Product Type:
- Towel Rack
- Shape:
- Square
- Style:
- Glam
- WaterSense Labeled:
- No
- Weight:
- 5.64 lb