Pinecrest Towel Holder in Polished Nickel

Part #SHPCRKPN  |  Item #7781135  |  Manufacturer Part #446119

$ 269.00 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Matches perfectly with any piece in the Pinecrest Collection.

Specifications

ADA Compliant: No

Adjustable: No

Application: [Commercial, Residential]

Base Plate Height: 2-1/4 in

Base Plate Width: 2-1/4 in

Collection: Pinecrest

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Depth: 8-1/4 in

Hardware Included: Yes

Height: 4-1/2 in

Installation Type: Wall Mount

Length: 23-5/8 in

MA Approved: No

Material: Metal

Origin: Global

Product Type: Towel Rack

Shape: Square

Style: Glam

WaterSense Labeled: No

Weight: 5.64