Two Handle Widespread Bathroom Sink Faucet in Chrome
Pinecrest Two Handle Widespread Bathroom Sink Faucet in Chrome
Product Details
This product includes
Signature Hardware Brass Handle in Chrome
Part #SHPCWSCRSCP
Signature Hardware Two Handle Widespread Bathroom Sink Faucet in Chrome
Part #SHWSCPC807LHCP
- Delicate embellishments line the top of the spout and cross handles of the Pinecrest widespread faucet, giving it traditional appeal
- Made of high quality materials and covered in a rust-resistant finish, this product ensures lasting beauty and durability
- Matches perfectly with any piece in the Pinecrest collection
- A matching sink drain is included, which is operated by an easy-to-use lift rod
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Height:
- 2-1/16 in
- Base Plate Width:
- 2-1/16 in
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Pinecrest
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-1/8 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Length (in):
- 1-3/8 in
- Handle Material:
- Brass
- Handle Type:
- Cross
- Hardware Included:
- Yes
- Height:
- 4-1/16 in
- Length:
- 6-13/16 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 1-7/8 in
- Spout Reach:
- 5-1/8 in
- Spout Type:
- Fixed
- Style:
- Glam
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2 lb
- Width:
- 10-3/4 in
- cUPC Certified:
- Yes