Wall Mount Toilet Tissue Holder in Polished Nickel
Pinecrest Wall Mount Toilet Tissue Holder in Polished Nickel
Product Details
- Matches perfectly with any piece in the Pinecrest Collection.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Pinecrest
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-1/8 in
- Hardware Included:
- Yes
- Height:
- 2-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-7/8 in
- MA Approved -:
- No
- Material:
- Metal
- Pivoting:
- No
- WaterSense Labeled:
- No