33 x 20 in. Granite 70/30 Split Double Bowl Farmhouse Kitchen Sink in Black
Polished 33 x 20 in. Granite 70/30 Split Double Bowl Farmhouse Kitchen Sink in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from granite; extremely durable and features natural colors not achievable with any other material
- The dual basin design with a 70/30 split (left/right) gives you the option to separate kitchen activities
- Outer Sink Dimensions (Length x Width x Height): 33" x 20" x 10"
- Seal stone with StoneTech sealer before use for maximum performance.
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Polished
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Material Type:
- Granite
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Composite
- WaterSense Labeled:
- No