Polished 33 x 20 in. Granite Single Bowl Farmhouse Kitchen Sink in Black

Part #SH228982  |  Item #7613525  |  Manufacturer Part #228982

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Overall dimensions: 33" L x 20" W (front to back) x 10" H ± 1/2".
  • Each sink is handcrafted of natural stone and features unique variations.
  • Drain opening fits standard 3-1/2" drains & disposals.
  • To clean, use a few drops of mild cleanser, rinse with water and wipe dry.
  • Seal stone with StoneTech sealer before use for maximum performance.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Basin Depth: 8-1/2 in

Basin Length: 30 in

Basin Width: 17 in

Collection: Polished

Color Finish: Black

Color Finish Category: Blacks

Drain Diameter: 3-1/2 in

Drain Location: Center

Material Type: Granite

Number Of Bowls: 1

Number of Holes: No Hole

Shape: Rectangular

Sink Material: Composite

WaterSense Labeled: No