Signature Hardware

Pop-up Tub Drain in Brushed Nickel

Part #SH437313  |  Item #7830208  |  Manufacturer Part #SH437313

$ 200.00 EACH

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Product is a Signature Hardware exclusive design.
  • Overflow does not have the ability to be sealed.
  • Can be used on double wall tubs.
  • Made from solid brass materials.
  • 1-5/16" Thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 7/8" thick at overflow.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.

Specifications

ADA Compliant: No

Brand Model Compatibility: Clawfoot and Freestanding Tubs

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Grate Material: Brass

Drain Opening: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Height: 39-1/8 in

Installation Type: Floor Mount

Length: 27-1/4 in

Material: Brass

Number of Connections: 1

Origin: Global

Product Type: Tub Drain

Type: Tub Drain

Weight: 6