Provincetown 1.8 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Nickel

Part #MIRPR8020GPN  |  Item #7504411  |  Manufacturer Part #MIRPR8020GPN

$ 35.75 EACH
(Pricing is for Polished Nickel)

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 3 function showerhead (full spray, massage spray and full & massage spray)

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Provincetown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

End Connection 1: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 1.8 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: [Full, Massage, Full w/ Massage]

Trim Only: Yes

WaterSense Labeled: Yes

Width: 6-3/4 in

Frequently Purchased Together

+
+
+
+
$0

This Item: Signature Hardware Provincetown 1.8 gpm Shower Faucet Trim Only with Single Lever Handle in Polished Nickel / $35.75