24 in. Towel Bar in Oil Rubbed Bronze
Provincetown 24 in. Towel Bar in Oil Rubbed Bronze
Product Details
- Overall Dimensions: 26-1/8" L x 2-7/8" W x 2-1/8" H
- 24" towel bar has a towel holder length of 21-3/4"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Provincetown
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-7/8 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 26-1/8 in
- MA Approved -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Overall Width:
- 26-1/8 in
- Projection:
- 2-7/8 in
- Shape:
- Round
- Style:
- Transitional
- WaterSense Labeled:
- No