3-7/8 in. Wall Mount Pressure Balancing Valve Trim in Polished Nickel

You last purchased this on
 
Signature Hardware

Provincetown 3-7/8 in. Wall Mount Pressure Balancing Valve Trim in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown 3-7/8 in. Wall Mount Pressure Balancing Valve Trim in Polished Nickel

  • Fast #
  • Part #MIRPR8010PN
  • Item #7366076
  • Manufacturer Part #MIRPR8010PN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Required rough-in valve MIR4001
  • Metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Cartridge Type:
Ceramic Disc
Collection:
Provincetown
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
3-7/8 in
Faucet Height:
6-3/4 in
Faucet Valve Type:
Ceramic Disc, Tub & Shower Pressure Balancing Valve
IAPMO Listed -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Metal
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-3/4 in