4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Provincetown 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Oil Rubbed Bronze

  • Fast #
  • Part #SHK447184
  • Item #8489747
  • Manufacturer Part #447184
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Provincetown 4 Piece Bathroom Accessory Set with Towel Bar, Towel Ring, Toilet Tissue Holder and Robe Hook in Oil Rubbed Bronze

This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details


Specifications

Collection:
Provincetown
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Hardware Included:
Yes
Material:
Zinc
Product Type:
Bathroom Accessory Set
Type:
SHK447184
Weight:
3.61 lb