Signature Hardware

Provincetown 59-3/4 x 32 in. Soaker Alcove Bathtub Left Drain in White

Part #SHPRS6032LWH  |  Manufacturer Part #SHPRS6032LWH

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 67" Dimensions: 67" L x 29" W (front to back) x 32" H (± 1/2"). Water capacity to tub top: 52 gallons. Weight uncrated/crated: 90/315 lbs.
  • Formed of two acrylic sheets, partially filled with fiberglass and resin for added durability.

Specifications

Application: Residential

Basin Length: 38-1/8 in

Basin Width: 16-5/8 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

Capacity: 48 gal

Collection: Provincetown

Color Finish: White

Color Finish Category: Whites

Drain Included: No

Drain Location: End

Faucet Included: No

Floor to Overflow Height: 17-1/2 in

Height: 21-3/4 in

Installation Type: Alcove

Length: 59-3/4 in

Material: Acrylic

Origin: Global

Overall Height: 21-3/4 in

Overall Length: 59-3/4 in

Overall Width: 32 in

Size: 59-3/4 in x 32 in x 21-3/4 in

Weight: 84

Width: 32 in