Single Handle Volume Control Trim Set in Brushed Nickel - 1/2 in. Valve Included
Provincetown® Single Handle Volume Control Trim Set in Brushed Nickel - 1/2 in. Valve Included
Product Details
This product includes
Signature Hardware 1/2 in. NPT Volume Control Valve
Part #SH6020
Signature Hardware Single Handle Volume Control Trim Only in Brushed Nickel
Part #SHPR9007NZBN
- Bronze valve body
- Ceramic cartridge
- Intended for use with a thermostatic valve and trim
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Provincetown®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/2 in
- Escutcheon Height:
- 4-3/8 in
- Escutcheon Width:
- 4-3/8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 5-3/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- No
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Volume Control
- Weight:
- 2.5 lb
- cUPC Certified:
- Yes