Provincetown Pull-Out Spray Head in Stainless Steel

Part #SHC523837NSS  |  Item #4228945  |  Manufacturer Part #SHC523837NSS

$ 49.95 EACH

Color/Finish:
Stainless Steel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Specifications

CEC Compliant: For Sale in CA

Collection: Provincetown

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Part Type: Spray Head

Lead Law Compliant: Yes

Spout Type: Pull-Out