Signature Hardware

Provincetown Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only)

Part #MIRPR8030GPN  |  Item #7504458  |  Manufacturer Part #MIRPR8030GPN

$ 136.80 EACH

Color/Finish:
Polished Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  6
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • 3 function showerhead (full spray, massage spray and full & massage spray)
  • With slip fit tub spout

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Provincetown

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Diameter: 4-7/16 in

Escutcheon Height: 6-3/4 in

Escutcheon Width: 6-3/4 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Installation Type: Wall Mount

Maximum Pressure: 80 psi

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Multi

Spray Type: [Full Spray, Full/Massage, Massage]

Trim Only: Yes

Tub Spout Reach: 5-9/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
+
$0

This Item: Signature Hardware Provincetown Single Handle Multi Function Bathtub & Shower Faucet in Polished Nickel (Trim Only) / $136.80