Single Handle Thermostatic Valve Trim Only in Brushed Nickel
Provincetown Single Handle Thermostatic Valve Trim Only in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High temperature limit stop
- Lifetime limited warranty
- Scald guard protection
- Rough-in valve sold separately
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4-1/2 in
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Part Type:
- Thermostatic Valve Trim
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- MA Approved -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Style:
- Modern
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.5 lb
- cUPC Certified:
- Yes