Signature Hardware Provincetown Single Handle Widespread Bathroom Sink Faucet in Brushed Nickel

SHWSCPR100BN

Manufacturer Part #: SHWSCPR100BN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes brass pop-up
  • Includes optional deck plate
  • Maximum deck thickness: 3-7/16"
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Provincetown
Deck Plate Included
No
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
8-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Number of Holes
1 or 3 Hole
Spout Reach
4-7/16 in
Trim Only
No
WaterSense Labeled
Yes
Width
5-15/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday