Signature Hardware Provincetown Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

MIRWSCPR400

Manufacturer Part #: SHWSCPR400CP

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maximum deck thickness: 1"

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Bathroom Faucet Type
Centerset
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Provincetown
Deck Plate Included
No
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Centerset
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-11/16 in
Trim Only
No
Type
SHWSCPR400CP
WaterSense Labeled
Yes
Width
9-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday