Two Handle Roman Tub Faucet in Chrome (Trim Only)
Provincetown Two Handle Roman Tub Faucet in Chrome (Trim Only)
Package Quantity Info:
EA: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
- Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
- Filler is designed to be mounted directly onto the tub deck or surround; this is a nice option for a classic aesthetic and can act as a space saver compared to freestanding models
- Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
- Rough-in valve not included; purchase coordinating valve separately
- Factory installed backflow prevention check valve
- Installs into 4 faucet holes with a center-to-center range of 8" - 16"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.1-18
- Collection:
- Provincetown
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 9-3/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 18.9 gpm (71.5 l/min)
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 61 in
- IAPMO Listed -:
- No
- Length:
- 17-1/4 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Pressure - Maximum:
- 80 psi
- Spout Height:
- 4-5/8 in
- Spout Reach:
- 7-7/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Flow Rate:
- 8 gpm
- Tub Spout Reach:
- 7-7/8 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 9-7/8 in
- cUPC Certified:
- Yes