Signature Hardware Provincetown Two Handle Roman Tub Faucet in Polished Nickel Trim Only

MIRPR4RTGPN

Manufacturer Part #: MIRPR4RTGPN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Metal lever handles
  • Requires rough-in valve: MIR674164
  • Hand shower maximum flow rate: 1.8 gpm
  • Lift rod diverter to hand shower
  • Factory installed backflow prevention check valve

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Center Size
8 in - 16 in
Collection
Provincetown
Faucet Height
8-1/4 in
Faucet Material
Metal
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet with Handshower
Flow Rate
1.8 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
8-1/4 in
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
4 Hole
Showerhead Function
Single
Spout Reach
7-7/8 in
Trim Only
Yes
Tub Spout Reach
7-7/8 in
WaterSense Labeled
Yes
Width
21-5/16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday