California Energy Commission Registered Lead Law Compliant 1.2 Widespread Lavatory Provincial Brushed Nickel
This product has been replaced by
Manufacturer Part #SHWSCPR807ZBN
Provincetown California Energy Commission Registered Lead Law Compliant 1.2 Widespread Lavatory Provincial Brushed Nickel
Package Quantity Info:
EA: 1 CA: 6 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The Provincetown Widespread Faucet flaunts graceful curves and tapered shapes
- Made of high-quality materials, this product is solid brass and boast a smooth, tarnish-resistant finish
- Great for modern and traditional bathrooms alike
- WaterSense Certified
- Lead-Free
- ADA compliant
- Comes with a matching pop-up drain that's actuated by a lift-rod located on the back of the spout
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61-2020, ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Provincetown
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6-1/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 2-11/16 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 13-5/16 in
- MA Approved -:
- Yes
- Maximum Deck Thickness:
- 2-5/16 in
- NSF:
- NSF 61-2020, NSF 372-2016
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 4-1/16 in
- Spout Reach:
- 4-11/16 in
- Spout Type:
- Fixed
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.85 lb
- Width:
- 6-7/16 in