1-1/2 in. Plastic Threaded Drop-In Drain Kit
Quick Connect Series 1-1/2 in. Plastic Threaded Drop-In Drain Kit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Complete drop-in drain kit includes: Floor plate, 1-1/2 PVC pipe, 2 x 1-1/2 in. trap adapters, 1 brass threaded, 1 brass unthreaded tailpiece and plug
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Application:
- Bathtubs, Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Quick Connect Series
- Drain Diameter:
- 1-1/2 in
- Drain Included:
- No
- Drain Installation Type:
- Through Floor
- Drain Opening:
- 1-1/2 in
- Faucet Connection Size:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 3-7/8 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- PVC
- Number of Pieces:
- 1 Piece
- Outlet Type:
- Threaded
- Overflow Included:
- No
- Product Type:
- Drain Kit
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 4 lb
- Width:
- 6-1/8 in