Signature Hardware

Pyramid 3/4 in. Hand Forged Iron Clavos in Black

Part #SH339398  |  Item #7696778  |  Manufacturer Part #SH339398

Color/Finish:
Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of hand-forged iron.
  • Dimensions: 3/4" L x 3/4" W head with 7/8" long nail.
  • To install, simply drill a small pilot hole and tap in with rubber mallet.
  • For decorative purposes only.
  • Rust is oxidized iron, a living finish.

Specifications

Application: Residential

Collection: Pyramid

Color Finish: Black

Color Finish Category: Blacks

Depth: 7/8 in

Length: 3/4 in

Material: Hand Forged Iron

Package Quantity: Set of 6

Product Type: Clavos

Shape: Square

Size: 3/4 in x 7/8 in

Width: 3/4 in