22 in. Vanity Mirror in White (Set of 2)
Quen 22 in. Vanity Mirror in White (Set of 2)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Quen
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- ETL Listed:
- No
- Installation Type:
- Wall Mount
- MA Approved -:
- No
- Package Quantity:
- Set of 2
- Product Type:
- Vanity Mirror
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 22 in