Quen 29-3/4 in. Floor Mount Vanity in Emerald Green

Part #SH468805  |  Item #9350763  |  Manufacturer Part #468805

Discontinued

Color/Finish:
Emerald Green

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2 sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each granite and marble top is carved from a single piece of stone and will feature natural variations.
  • Signature Hardware: Emerald Green is comparable to Pantone 3536 C. Due to computer monitor settings, actual product color may vary slightly from photos.
  • Additional hardware finishes available.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Quen

Color Finish: Emerald Green

Color Finish Category: Greens

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 39 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Wood

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 1 Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 29-3/4 in