Signature Hardware
Quen 35-3/4 in. Floor Mount Vanity in Emerald Green
Part #SH463104 | Item #9303675 | Manufacturer Part #463104
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Signature Hardware: Emerald Green is comparable to Pantone 3536 C. Due to computer monitor settings, actual product color may vary slightly from photos.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Documents
Specifications
ADA Compliant: No
Application: Residential
Basin Shape: Oval
CARB OTC LEED Compliant: No
Collection: Quen
Color Finish: Emerald Green
Color Finish Category: Greens
Depth: 20-3/4 in
Drain Location: Rear
Drain Opening: 1-1/2 in
GSA Approved: No
Height: 34 in
IAPMO Listed: No
Installation Type: Freestanding
Material: Wood
NSF Certified: No
Number Of Bowls: 1
Number Of Pieces: 3 Piece
Number of Doors: 2
Number of Drawers: 4
Number of Holes: No Hole
Origin: Global
Overall Sink Size: 18-5/8 in x 15 in
Sink Bowl Size: 16 in x 12-1/2 in x 5 in
Sink Depth: 7-3/4 in
Sink Installation Type: Vessel Mount
Sink Material: Porcelain
Sink Size Range: Less than 20 in
Vanity Top Shape: Rectangle
Width: 35-3/4 in