35-3/4 in. Floor Mount Vanity in Taupe

You last purchased this on
 
Signature Hardware

Quen 35-3/4 in. Floor Mount Vanity in Taupe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Quen 35-3/4 in. Floor Mount Vanity in Taupe

  • Fast #
  • Part #SH463108
  • Item #9303667
  • Manufacturer Part #463108
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Taupe Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Porcelain sink has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each top is carved from a single piece of stone and will feature natural variations.
  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Basin Shape:
Oval
CARB OTC LEED Compliant:
No
Collection:
Quen
Color Finish Category:
Neutrals
Color Finish Name:
Taupe
Depth:
20-3/4 in
Drain Location:
Rear Center
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Quartz, Wood
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
5
Number of Holes:
3 Hole
Number of Pieces:
3 Piece
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 6 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Vanity Top Shape:
Rectangle
Width:
35-3/4 in