35-3/4 in. Floor Mount Vanity in Taupe
Quen 35-3/4 in. Floor Mount Vanity in Taupe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Porcelain sink has an overflow with optional Chrome cover.
- See Installation Instructions for directions to attach the vanity top and sink.
- Each top is carved from a single piece of stone and will feature natural variations.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Collection:
- Quen
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Taupe
- Depth:
- 20-3/4 in
- Drain Location:
- Rear Center
- Drain Opening:
- 1-1/2 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Quartz, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 5
- Number of Holes:
- 3 Hole
- Number of Pieces:
- 3 Piece
- Origin:
- Global
- Sink Bowl Size:
- 16 in x 12-1/2 in x 5 in
- Sink Depth:
- 7-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18-5/8 in x 15 in
- Vanity Top Shape:
- Rectangle
- Width:
- 35-3/4 in