71-3/4 in. Floor Mount Vanity in White
Quen 71-3/4 in. Floor Mount Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires double sink vanity top with 42" sink drain centers.
- All dimensions are (± 1/2").
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Quen
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Depth:
- 20-3/4 in
- Door Style:
- Square
- GSA Approved:
- No
- Height:
- 34 in
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Wood
- NSF Certified:
- No
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Vanity
- Shape:
- Rectangular
- Size:
- 71-3/4 in x 34 in x 20-3/4 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Weight:
- 220 lb
- Width:
- 71-3/4 in