Quen 71-3/4 in. Floor Mount Vanity in White with Satin Brass Hardware

Part #SH446405  |  Item #7941574  |  Manufacturer Part #446405

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All dimensions are (± 1/2").
  • Requires double sink vanity top with 42" sink drain centers.

Specifications

Application: Residential

Collection: Quen

Color Finish: White

Color Finish Category: Whites

Depth: 20-3/4 in

Door Style: Square

Height: 34 in

MA Approved: No

Material: Wood

Mirror Included: No

Number Of Bowls: 2

Number of Doors: 4

Number of Drawers: 6

Origin: Global

Product Type: Vanity

Size: 71-3/4 in x 34 in x 20-3/4 in

Style: Modern

WaterSense Labeled: No

Weight: 215.2

Width: 71-3/4 in