Radke 30 in. Floor Mount Vanity in Hunter Green, Polished Nickel with Absolute Black

Part #SH460978  |  Item #9251078  |  Manufacturer Part #460978

Color/Finish:
Hunter Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Radke

Color Finish: Hunter Green

Color Finish Category: Greens

Depth: 21 in

Drain Location: Rear Center

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 4-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Mahogany, Granite]

NSF Certified: No

Number of Doors: 2

Number of Drawers: 1

Number of Holes: 3 Hole

Overall Sink Size: 18-5/8 in x 15 in

Sink Bowl Size: 16 in x 12-1/2 in x 6 in

Sink Depth: 7-3/4 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: Less than 20 in

Vanity Top Shape: Rectangle

Width: 30 in