Radke 30 in. Floor Mount Vanity in Hunter Green

Part #SH468240  |  Item #9350394  |  Manufacturer Part #468240

Color/Finish:
Hunter Green

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • If a vanity top material is selected, it will come with a backsplash.
  • 2 diameter cutouts for vessel sinks.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Additional hardware finishes available.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Radke

Color Finish: Hunter Green

Color Finish Category: Greens

Depth: 22 in

GSA Approved: No

Hardware Included: Yes

Height: 39-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Mahogany

NSF Certified: No

Number Of Pieces: 2 Piece

Number of Doors: 2

Number of Drawers: 1

Number of Holes: No Hole

Origin: Global

Size: 30 in

Vanity Top Shape: Rectangle

Width: 30 in