30 in. Floor Mount Vanity in Hunter Green with Satin Black
Radke 30 in. Floor Mount Vanity in Hunter Green with Satin Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- All dimensions are (± 1/2").
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Radke
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Depth:
- 21 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Material:
- Mahogany
- NSF Certified:
- No
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in