30 in. Floor Mount Vanity in Hunter Green with Satin Brass
Radke 30 in. Floor Mount Vanity in Hunter Green with Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vanity top sold separately.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Radke
- Color Finish Category:
- Greens
- Color Finish Name:
- Hunter Green
- Depth:
- 22 in
- Drain Included:
- No
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Mahogany
- Mirror Included:
- No
- NSF Certified:
- No
- Number of Doors:
- 2
- Number of Drawers:
- 1
- Number of Holes:
- No Hole
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Vanity
- Sink Material:
- Vitreous China
- Size:
- 30 in
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in