61 x 31 in. Freestanding Bathtub Offset Drain in White

You last purchased this on
 
Signature Hardware

Ralston 61 x 31 in. Freestanding Bathtub Offset Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ralston 61 x 31 in. Freestanding Bathtub Offset Drain in White

  • Fast #
  • Part #SH113999
  • Item #7406263
  • Manufacturer Part #113999
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 61 in x 31 in
  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
  • Insulation option: increases heat retention and prevents condensation due to water and air temperature fluctuations.
  • Drain is located in offset center of bathtub
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Length:
40 in
Basin Width:
15 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2-2018
Capacity:
41 gal
Clawfoot Color Finish:
Brushed Nickel
Clawfoot Included:
Yes
Clawfoot Material:
Cast Iron
Collection:
Ralston
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
Faucet Included:
No
Floor to Overflow Height:
13-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Cast Iron, Porcelain Enamel
NSF Certified:
No
Number of Holes:
2 Hole
Number of Occupants:
1
Origin:
Global
Overall Height:
24 in
Overall Length:
61 in
Overall Width:
31 in
Overflow Included:
Yes
Overflow Type:
Round
Size:
61 in x 31 in
Soaking Depth:
13-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
329 lb